Shop EDENDIRECT
See all product information
Create Account
21 pt. 2,000 sq.ft. Home Dehumidifier for Bathroom in White, with Drain Hose, Bucket, Auto Defrost
- Mfr # ZRPD20B
- Zoro # G024174463
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Fan Speed
2
Width
6.49 in
Color
White
Bucket capacity
4.22 pints
Depth
9.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRPD20B
- Zoro #
- G024174463
- UPC #
- 559523943948
- Country of Origin
- China
- Fan Speed
- 2
- Color
- White
- Bucket capacity
- 4.22 pints
- Item
- Dehumidifiers
- Includes
- Drain Hose Included, Timer
- Voltage
- 110 V
- Capacity 24 hrs 60 rh
- 21 pt
Dimensions
- Width
- 6.49 in
- Depth
- 9.65 in
- Height
- 15.95 in
Description
This Dehumidifier Has A Built-In Powerful Air Compressor That Draws Moist Air Into Its Coolant-Filled Coils. The Condensed Moist Air Then Drips From The Coils Into The Reservoir, Expelling Dry And Fresh Air Into The Room Which Is More Efficient and Faster Than Semiconductor Dehumidifier.Ultra-silent appliances are suitable for use in most rooms.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.