34 pt. 2,500 sq. ft. Energy Star Dehumidifier with 0.53 Gal Bucket and Continuous Drain, in White
- Mfr # ZRPD14ES
- Zoro # G624174474
product price:Â
$
140.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZRPD14ES
- Zoro #
- G624174474
- UPC #
- 442137887923
- Country of Origin
- China
Description
This ultra-quiet multi-scene dehumidifier extracts 34 pints of moisture daily for spaces up to 2,500 sq. ft., fitting basements, bedrooms and indoor laundry drying. Its low 36dB operation eliminates dampness and mildew without disturbing sleep. You can adjust humidity between 30%-80% or use auto mode, while a color indicator shows real-time humidity status. It supports two drainage ways: a leak-proof 2L tank with full reminder or a 6.5ft drain hose. Practical smart functions cover 24h timer, auto-defrost, child lock and power outage memory. Equipped with a carry handle, 360 Deg rolling wheels and washable filter, this compact unit brings long-lasting fresh, dry air for whole-house use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.