Quiet Dehumidifier with Pump 113 Pints, 6000 Sq Ft, Auto Defrost, Memory Starting
- Mfr # ZR-DY117PN
- Zoro # G423362126
product price:Â
$
755.99
/ea
Free Shipping & Returns
Key Features
Application
Dehumidifiers
Fan CFM
400 cfm
Amps
4.7 A
Color
Gray
Height
14.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-DY117PN
- Zoro #
- G423362126
- UPC #
- 331929376984
- Country of Origin
- China
Dimensions
- Height
- 14.1 in
- Power Cord Length
- 11 ft
- Width
- 12.6 in
Details
- Application
- Dehumidifiers
- Fan CFM
- 400 cfm
- Amps
- 4.7 A
- Color
- Gray
- Voltage
- 120 V
Description
This dehumidifier helps reduce excess moisture and provide dry and fresh air for spaces large and small. Reducing excess indoor moisture can, to a certain extent, inhibit bacteria and mold growth, protecting the health of you and your family. Not only does it have a built-in pump, but its pump reservoir increases the water storage capacity by 27 percent. Plus the built-in pump allows you to continuously drain the dehumidifier without having to monitor its operation. Otherwise, you may be worried that the water will be full and not drained in time, or the condensed water will flow back and damage the machine. The 24-hour timer gives you more peace of mind. If you don't know yet if your home needs dehumidification, that's okay. This dehumidifier is equipped with a sensitive humidity sensor that monitors feedback data to the display screen at any time. You need to set the target humidity level according to your needs. Generally, it should be at least 20 percent lower than the current air humidity.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.