22 ft. Multi-Position Extension Aluminium Ladder with Wheels, A-Frame 300 lb. Weight Rating

  • Mfr # ED-W2529P201199

  • Zoro # G115874548


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Step Depth
12
Load Capacity
300 lb.
Number of Steps
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W2529P201199
Zoro #
G115874548
UPC #
851253542713
Country of Origin
China

Dimensions

Step Depth
12
Ladder Height
22 ft.

Details

Material
Aluminum
Color
Silver
Load Capacity
300 lb.
Number of Steps
18
Rung/Step Spacing
3.2 in
Finish
Silver
Base Spread
75 in
Item
Multi-Position Ladders

Description

This multi-position ladder is made of metal, ensuring excellent durability and longevity to meet a variety of household needs. It includes A-frame, extension, bracket and plank, 90° angle, and stairs, offering flexibility for different tasks and work environments. Equipped with heavy-duty hinges and hinge lock adjusters, it provides stability and allows easy customization to meet your specific needs. Thickened and widened non-slip treads ensure steady steps, enhancing safety and preventing accidents. With a maximum weight capacity of 300 lbs, this ladder is designed for easy folding, providing a convenient storage solution that saves valuable space in your home. It is easy to assemble and store when compacted.


  • Equipped with large rubber feet and non-slip steps, you can feel confident and at ease when working at a height.
  • Hinge lock adjusters allow the ladder to be quickly changed to different configurations, including changing height and angle.
  • Convenient mobility, wheels make it a breeze to transport the ladder between job sites.
  • Thick connectors and thick solid brackets form a stable triangle on the side, making the entire use process smoother, safer, and more secure.
  • After folding this ladder, it can be stored in the kitchen refrigerator, storage room, bathroom, office, garage, etc.
  • Type IA rating, you can trust its sturdy construction and reliable performance to ensure your safety and peace of mind when working at a height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.