20 in. 5-Speed Pedestal Fan in Black, with 90 Deg Auto Oscillation, with High Velocity
- Mfr # ZRSY20
- Zoro # G024174494
product price:Â
$
94.85
/ea
Key Features
Length
13.39 in
Voltage
110 V
Height
52.36 in
Air Flow
5,000 CFM
Width
22.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRSY20
- Zoro #
- G024174494
- UPC #
- 161472438217
- Country of Origin
- China
- Voltage
- 110 V
- Air Flow
- 5,000 CFM
- Item
- Fans
- Type
- Pedestal Fan
- Number of Speeds
- 5 Speeds
- Color
- Black
Dimensions
- Length
- 13.39 in
- Height
- 52.36 in
- Width
- 22.24 in
Description
The 20 in. Pedestal Fan delivers powerful and reliable cooling for medium to large rooms, featuring a 165 W motor that operates at 110-Volt / 60 Hz and 5 adjustable speed settings controlled by a simple rotary knob for personalized airflow. Designed for stability and easy assembly, the fan includes a sturdy pedestal stand with a secure base, while safety is prioritized through a grounded plug and a thermal fuse integrated into the motor winding.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.