Shop EDENDIRECT
See all product information
Create Account
2250 sq.ft. HEPA Personal Air Purifier White, with 5-Level Speed, PM2.5 Real-time Display, 16H Timer
- Mfr # ZR-QRAP019TKV01
- Zoro # G623362070
product price:Â
$
99.99
/ea
Key Features
Length
12.05 in
Width
6.18 in
CADR Rating
330
Color
White
Sound Level
22 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-QRAP019TKV01
- Zoro #
- G623362070
- UPC #
- 950414251973
- Country of Origin
- China
- CADR Rating
- 330
- Color
- White
- Sound Level
- 22 dB
- Coverage
- 2,250 sq ft
- For Use With
- Indoor
- Application
- Air Purifiers
- Features
- Automatic Shutoff, Continuous Run, Portable, Quiet, Timer
Dimensions
- Length
- 12.05 in
- Width
- 6.18 in
- Depth
- 15.31 in
Description
This large-capacity air purifier is suitable for Spaces up to 2,250 sq. ft. and is equipped with a HEPA filter to quickly achieve whole-house ventilation. The product has passed the CARB safety certification, operates quietly, and the noise level in deep sleep mode is as low as 22 decibels, ensuring a peaceful night's sleep without any disturbance. It also features a nap mode specially designed for pets. It is equipped with a real-time PM2.5 display screen and can automatically adjust the operating wind speed based on air quality. The child lock/pet lock function effectively prevents misoperation, while the 16-hour timer and 5-speed adjustment provide a flexible and energy-saving user experience. The filter screen is easy to replace and maintain, and has been certified by EPA and ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.