Shop EDENDIRECT
See all product information
Create Account
640 sq.ft. HEPA13 Air Purifier Black with Wi-Fi Connectivity, 4-Speed Settings & 12H Timer
- Mfr # ZR-AP301AW-Black
- Zoro # G023362168
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Width
11.81 in
Length
11.81 in
Features
Automatic Shutoff,Continuous Run, Portable, Quiet,Timer
Application
Air Purifiers
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-AP301AW-Black
- Zoro #
- G023362168
- UPC #
- 866138436728
- Country of Origin
- China
- Features
- Automatic Shutoff,Continuous Run, Portable, Quiet,Timer
- Application
- Air Purifiers
- Color
- Black
- Coverage
- 640 sq ft
- For Use With
- Indoor
- CADR Rating
- 500
- Sound Level
- 38 dB
Dimensions
- Width
- 11.81 in
- Length
- 11.81 in
- Depth
- 26.14 in
Description
The smart air purifier covers 640 sq.ft., featuring a HEPA13 filter to trap smoke, pollen and dust. It runs at
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.