Shop EDENDIRECT
See all product information
Create Account
23 in Slim Electric Fireplace Heater, 18x5.16x17.13 Inch Body, 3-Level Flame Brightness, Independent
- Mfr # MVDHM1462
- Zoro # G724931564
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Depth
23 in
Voltage
120 V, 60 Hz
Color
Black
Height
17.13 in
Watts
1,400 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM1462
- Zoro #
- G724931564
- UPC #
- 575065439152
- Country of Origin
- China
Dimensions
- Depth
- 23 in
- Height
- 17.13 in
- Width
- 5.16 in
Details
- Voltage
- 120 V, 60 Hz
- Color
- Black
- Watts
- 1,400 W
- Heating Area (Sq.-Ft.)
- 400 sq-ft
- BtuH
- 4,777 BTU
Description
Create a warm and inviting atmosphere in your living room, bedroom, office, or other cozy space with this electric fireplace insert. Designed to fit into an existing fireplace or mantel opening, it adds the look and feel of a traditional fireplace without the hassle of wood, ash, or smoke.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.