50 Inch Electric Fireplace Heater, 1500W 5100 BTU Output, for Rooms up to 400 Sq Ft, 120V 60Hz
- Mfr # MVDHM-50EJC
- Zoro # G224931552
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Width
4.45 in
Heating Area (Sq.-Ft.)
400 sq-ft
Watts
1,500 W
Color
Black
Depth
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVDHM-50EJC
- Zoro #
- G224931552
- UPC #
- 885810981622
- Country of Origin
- China
- Heating Area (Sq.-Ft.)
- 400 sq-ft
- Watts
- 1,500 W
- Color
- Black
- Voltage
- 120 V
- BtuH
- 5,100 BTU
Dimensions
- Width
- 4.45 in
- Depth
- 50 in
- Height
- 18.11 in
Description
Bring the look and feel of a traditional fireplace to your home with this electric fireplace insert. The 1,500W heater provides up to 5,300 BTU of supplemental heat for spaces up to 600 sq. ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.