Shop EDENDIRECT
See all product information
Create Account
23 inch electric fireplace insert, ultra thin heater with log set & realistic flame, remote
- Mfr # MVDHM-P345281
- Zoro # G424931475
product price:
$
171.99
/ea
Free Shipping & Returns
Key Features
Material
Tempered Glass+Sheet Metal
Depth
17.38 in
Color
Black
Voltage
120 V
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-P345281
- Zoro #
- G424931475
- UPC #
- 448973553220
- Country of Origin
- China
Dimensions
- Depth
- 17.38 in
- Length
- 23.94 in
- Width
- 5 in
Details
- Material
- Tempered Glass+Sheet Metal
- Color
- Black
- Voltage
- 120 V
Description
Bring warmth and cozy fireplace ambiance to your home with this 1400W Electric Fireplace Heater. Delivering up to 5,000 BTU per hour, it provides supplemental heat for spaces up to 400 sq. ft. and features 11 temperature settings from 64°F to 82°F for personalized comfort.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.