Shop EDENDIRECT
See all product information
Create Account
54 Inch Recessed Electric Fireplace Insert, 1400W 5000BTU, Touch & Remote Control, Log-Like
- Mfr # MVDHM-P415223
- Zoro # G224931484
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Voltage
120 V
Material
Tempered Glass+Sheet Metal
Depth
18.81 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-P415223
- Zoro #
- G224931484
- UPC #
- 484408105343
- Country of Origin
- China
Dimensions
- Width
- 5 in
- Length
- 54 in
- Depth
- 18.81 in
Details
- Voltage
- 120 V
- Material
- Tempered Glass+Sheet Metal
- Color
- Black
Description
Transform your living space with this sophisticated 54-inch wall-recessed electric fireplace, designed to deliver authentic warmth and timeless ambiance. Featuring a highly realistic resin log set and mesmerizing flame effect with 3 adjustable brightness levels, it creates a cozy focal point for any room. Powered by a 1400W heating system producing up to 5,000 BTUs,
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.