Evaporative Cooler MLD-30 Industrial Drum Air Cooler, 110V 230W High-Power Evaporative Cooler with
- Mfr # MVDHM-ERA9J
- Zoro # G624931527
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3
Height
37.4 in
Depth
36.22 in
Voltage
110 V
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-ERA9J
- Zoro #
- G624931527
- UPC #
- 873729465616
- Country of Origin
- China
Dimensions
- Height
- 37.4 in
- Depth
- 36.22 in
- Width
- 8.66 in
Details
- Number of Speeds
- 3
- Voltage
- 110 V
- Color
- Black
Description
This 30-inch drum fan is a heavy-duty air circulation solution designed for indoor residential, office, industrial, and commercial applications. Powered by a 230W motor running at 1200 RPM, it delivers strong and consistent airflow to keep large spaces cool and well-ventilated.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.