Shop EDENDIRECT
See all product information
Create Account
24 in. 2 fan speeds Drum Fan in Black with Adjustable Tilt and Rolling Casters
- Mfr # ZRW5512P468528
- Zoro # G224174508
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
2 Speeds
Width
11.81 in
Length
28.35 in
Color
Black
Height
30.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRW5512P468528
- Zoro #
- G224174508
- UPC #
- 559523943955
- Country of Origin
- China
- Item
- Fans
- Number of Speeds
- 2 Speeds
- Color
- Black
- Air Flow
- 10,250 CFM
- Voltage
- 120 V
- Type
- Industrial Fan
Dimensions
- Width
- 11.81 in
- Length
- 28.35 in
- Height
- 30.31 in
- Cord Length
- 6 ft
Description
This 24 in. high-velocity heavy-duty drum fan is designed for strong ventilation in homes, workshops, offices, and commercial spaces. Engineered for dry indoor use, it delivers powerful airflow with low energy consumption. Built with a sturdy metal frame, it features smooth wheels and a built-in carry handle for easy mobility. The adjustable tilt design lets you direct airflow precisely where needed. Running on 120 V AC 60 Hz, it offers two speed settings: 5550 CFM at low speed and 10250 CFM at high speed, with 1.9 A current and a 70.8 in. power cord. Safe, durable, and easy to clean, it is ideal for fast cooling, air circulation, and ventilation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.