Shop EDENDIRECT
See all product information
Create Account
24 in 3-Speed Industrial Drum Fan in Black, with 360 Deg Adjustable Tilt, with Rolling Casters
- Mfr # ZRHZTMY-FGD-24T-Black
- Zoro # G024174487
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Height
27 in
Width
7.5 in
Watts
100 W
Number of Speeds
3 Speeds
Fan Cord Length
70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRHZTMY-FGD-24T-Black
- Zoro #
- G024174487
- UPC #
- 946237403446
- Country of Origin
- China
- Item
- Fans
- Watts
- 100 W
- Number of Speeds
- 3 Speeds
- For Use With
- Indoor, Outdoor
- Color
- Black
- Voltage
- 120 V
- Air Flow
- 8,600 CFM
Dimensions
- Height
- 27 in
- Width
- 7.5 in
- Fan Cord Length
- 70 in
- Length
- 27 in
Description
Built to upgrade air circulation for all kinds of commercial and residential settings, this heavy-duty portable drum fan brings reliable cooling for garages, gyms, manufacturing workshops and renovation spaces. Equipped with three adjustable airflow levels, it switches from soft ambient ventilation to powerful high-volume wind to resolve stagnant, sweltering air on hot days. The full 360-degree tilt mechanism allows precise airflow redirection, while integrated casters and a built-in carry handle enable effortless cross-room transport. Reinforced all-metal safety mesh safeguards users during operation, and user-friendly detachable grill cuts down cleaning difficulty to keep consistent airflow year-round.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.