Shop EDENDIRECT
See all product information
Create Account
24 in 3-Speed Industrial Drum Fan in Red, with 360 Deg Adjustable Tilt, with Rolling Casters
- Mfr # ZRFGD-24T-Red
- Zoro # G824174465
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Fan Cord Length
70 in
Color
Red
Height
27 in
Watts
100 W
Number of Speeds
3 Speeds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRFGD-24T-Red
- Zoro #
- G824174465
- UPC #
- 946237403439
- Country of Origin
- China
- Color
- Red
- Watts
- 100 W
- Number of Speeds
- 3 Speeds
- Voltage
- 120 V
- Item
- Fans
- For Use With
- Indoor, Outdoor
- Air Flow
- 8,600 CFM
Dimensions
- Fan Cord Length
- 70 in
- Height
- 27 in
- Width
- 7.5 in
- Length
- 27 in
Description
Crafted to refresh stuffy indoor surroundings, this large-size portable blower fan works wonderfully across home renovation sites, auto repair shops, gyms and sprawling factory floors. Boasting three tailored airflow levels, it adapts from mild ambient air refresh to robust high-volume wind to beat sweltering indoor heat. Its flexible tilting framework lets you redirect wind toward cramped, poorly ventilated corners effortlessly. Outfitted with rolling casters and an integrated carrying handle, moving the unit between separate rooms or work zones takes minimal effort. The thick metal safety mesh shields spinning blades fully, and the easily detachable front grill makes routine dust cleaning quick and hassle-free for lasting clean airflow performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.