24 in. 3 Speeds Industrial Drum Fan in Orange with 1/3 HP PSC Motor
- Mfr # ZR-FGD-24T-Orange
- Zoro # G523362132
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Fan Cord Length
9 ft
Application
Fans
Length
27.56 in
Height
15.75 in
CFM High
5,622 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-FGD-24T-Orange
- Zoro #
- G523362132
- UPC #
- 149106828078
- Country of Origin
- China
- Application
- Fans
- CFM High
- 5,622 cfm
- Fan Style
- Industrial Fan
- Fan Power Source
- Plug-In
- For Use With
- Indoor/Outdoor
- Sound Level
- 70 dBA
- Color
- Orange
Dimensions
- Fan Cord Length
- 9 ft
- Length
- 27.56 in
- Height
- 15.75 in
- Blade Diameter
- 21-25 in
- Width
- 27.56 in
Description
This box fan features three powerful speed modes (low, medium, high) and a sturdy metal motor that enables the blades to run at high speed for strong airflow. It allows you to choose your preferred speed based on different situations while saving energy as much as possible. Equipped with a 1/3 HP thermal-protected PSC motor, this garage fan offers stable airflow without the risk of overheating.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.