Shop EDENDIRECT
See all product information
Create Account
High Velocity Industrial Drum Floor Fan, Direct-Drive Heavy-Duty Fan with Copper Motor, Aluminum
- Mfr # MVDHM-750F-YEL
- Zoro # G724931533
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Height
33 in
Width
17.5 in
Length
33 in
Watts
600 W
Application
Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-750F-YEL
- Zoro #
- G724931533
- UPC #
- 355070115407
- Country of Origin
- China
Dimensions
- Height
- 33 in
- Width
- 17.5 in
- Length
- 33 in
Details
- Color
- Yellow
- Watts
- 600 W
- Application
- Fans
- Voltage
- 120 V
- For Use With
- Indoor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.