24 in. Freestanding 3-Sided glass Electric Fireplace in Black

  • Mfr # ZR-W1769P166908

  • Zoro # G622701689


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Freestanding
BtuH
5000 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Color
Black
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-W1769P166908
Zoro #
G622701689
UPC #
725934141666
Country of Origin
China

Dimensions

Height
22.44 in
Width
23.94 in

Details

Mounting Type
Freestanding
BtuH
5000 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Color
Black
Voltage
120 V
Watts
1500 W

Description

This freestanding heater features three flame color options to create the perfect ambiance for any room. Infrared heating keeps the air comfortably humid while providing efficient warmth. Certified for safety with dual overheat protection, it's a reliable choice for cozy, worry-free comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.