24 inch Infrared heating electric fireplace insert, with log set & realistic flame, remote control
- Mfr # MVDHM-P263642
- Zoro # G324931506
product price:
$
314.99
/ea
Free Shipping & Returns
Key Features
Width
8.2 in
Color
Black
Material
Tempered Glass+Sheet Metal
Length
24.1 in
Depth
20.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-P263642
- Zoro #
- G324931506
- UPC #
- 254986445946
- Country of Origin
- China
Dimensions
- Width
- 8.2 in
- Length
- 24.1 in
- Depth
- 20.2 in
Details
- Color
- Black
- Material
- Tempered Glass+Sheet Metal
- Voltage
- 120 V
Description
Add warmth and modern fireplace ambiance to your home with this 1500W Electric Fireplace Heater. Delivering up to 5,000 BTU per hour, it provides supplemental heat for spaces up to 400 sq. ft. with 11 adjustable temperature settings from 64°F to 82°F. The infrared quartz heating system provides comfortable warmth while helping maintain natural humidity levels in the room.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.