24 Inch Outdoor Commercial Oscillation Wall Fan, 8300 CFM IP44 Waterproof, 3 Speed Heavy Duty
- Mfr # MVDHM-C24E
- Zoro # G324931476
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Voltage
120 V
For Use With
Indoor
Application
Fan
Sound Level
70 db
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVDHM-C24E
- Zoro #
- G324931476
- UPC #
- 921677967284
- Country of Origin
- China
- Material
- Metal
- Voltage
- 120 V
- For Use With
- Indoor
- Application
- Fan
- Sound Level
- 70 db
- Color
- Yellow
- Watts
- 70 W
- Number of Speeds
- 3
- Air flow
- 8,500 cfm
Dimensions
- Height
- 33 in
- Width
- 21.5 in
- Length
- 24 in
Description
This 24-inch wall mount fan produces powerful high-velocity airflow, ideal for cooling and ventilation in medium and large industrial and commercial spaces such as warehouses, garages, basements and workshops.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.