24 in.x50 ft.19-Gauge Hot-Dip Galvanized Mesh Supports Garden Plant and Rabbit Cages Chicken Fence

  • Mfr # ED-X003Z40YM3

  • Zoro # G915874540


product price:  $64.99
/ea

Key Features

Mesh Size
1/2" x 1/2" openings
Color
Silver
Material
Metal
Finish
Silver
Gauge
19-gauge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED-X003Z40YM3
Zoro #
G915874540
UPC #
716756654311
Country of Origin
China

Dimensions

Mesh Size
1/2" x 1/2" openings
Size
24ft x 50ft roll
Roll Length
50 ft

Details

Color
Silver
Material
Metal
Item
Wire Mesh
Finish
Silver
Gauge
19-gauge
For Use With
Domestic / Commercial
Coating
Double-galvanized, rust/corrosion-proof
Application
Wire Mesh

Description

Protect your garden and home with this 24 in. x 50 ft. 19-gauge hot-dip galvanized mesh. Designed for durability and versatility, this hardware cloth is perfect for creating fences, garden beds, and animal barriers. Made with a double galvanized coating, it provides exceptional rust resistance and corrosion protection. Whether you're keeping out rodents, creating plant supports, or constructing a chicken coop, this mesh is easy to cut, flexible, and ideal for a wide range of projects.


  • Double hot-dip galvanized steel provides superior rust and corrosion protection for long-lasting use.
  • Perfect for garden fencing, rabbit cages, chicken coops, and home décor, easily shaped and cut to fit your needs.
  • Keeps rodents, snakes, and small animals away from your plants, vegetables, and flowers, ensuring their healthy growth.
  • Flexible mesh can be cut with scissors or wire cutters for easy customization and installation in any shape or size.
  • Great for raised garden beds, flower bed barriers, tree guards, and more, enhancing your landscaping and garden design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.