Shop RAZOR RIBBON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Atkore Maximum Security Fence Kit w/ Razor Wire, 8 ft H x 100 ft L, Anti-Climb, Hardware Included
- Mfr # 805824
- Zoro # G223396697
product price:Â
$
36,273.99
/ea
Key Features
Length
8 ft
Panel Weight
80 lbs
Color
Silver
Panel Width
5 ft
Hole Pattern
1in x 2in Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805824
- Zoro #
- G223396697
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 ft
- Panel Width
- 5 ft
- Panel Height
- 8 ft
- Width
- 5 ft
Details
- Panel Weight
- 80 lbs
- Color
- Silver
- Item
- Perimeter Security Fencing
- Hole Pattern
- 1in x 2in Diamond
- Finish
- Galvanized
- Includes
- Hardware, Gloves, 22-5x8 Panels, Razor-wire
- Material
- Steel
- Razor Wire Included
- Yes
Description
Secure critical assets and high-risk perimeters with this Atkore 8 ft x 100 ft maximum-security fence kit, featuring integrated razor wire for unmatched intrusion deterrence. Built for correctional facilities, data centers, military installations, and high-value industrial sites, this kit combines an anti-climb fence structure with Atkore's industry-leading razor wire system, creating a formidable barrier that is extremely difficult to scale or breach. Everything needed for a complete installation is included: fence panels, razor wire, mounting hardware, posts, and gloves, no separate sourcing required. The full 800 sq. ft. kit is designed for rapid deployment by professional installers, delivering a turn-key maximum-security perimeter straight out of the box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.