24'' Outdoor Oscillating Pedestal Fan With Remote Control, All Sealed BLDC Motor, 4-Speed
- Mfr # ZR-F-8600AR
- Zoro # G023362090
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Type
Pedestal fans
Voltage
120 V
Depth
74 in
Width
22 in
Air Flow (CFM)
5,000 CFM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-F-8600AR
- Zoro #
- G023362090
- UPC #
- 712735360976
- Country of Origin
- China
- Type
- Pedestal fans
- Voltage
- 120 V
- Air Flow (CFM)
- 5,000 CFM
- Number of Speeds
- 4
- Color
- Black
Dimensions
- Depth
- 74 in
- Width
- 22 in
- Cord Length
- 9.84 ft
- Length
- 26 in
Description
Featuring a brushless DC motor, this fan offers 40 to 80 percent energy savings, operates with low noise, and has an extended service life. It comes with four speed options ranging from 1500 to 5000 CFM, 90 degree oscillation and 15 degree tilt, making it suitable for indoor and outdoor spaces such as homes, warehouses and shops. Fully sealed and waterproof, it resists dust, oil fumes and water splashes, adapting well to harsh environments. A built-in chip prevents overheating and blockage, allowing for safe 24 hour continuous operation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.