Shop EDENDIRECT
See all product information
Create Account
2691 sq. ft. 40000mg/h Ion Generator Ozone Generator Odor Removal in Black with Fan and Timer
- Mfr # ZR-C0JJ-40GH-110V
- Zoro # G423362164
product price:Â
$
55.59
/ea
Key Features
Width
8.46 in
Voltage
220 V
Sound Level
25 dB
Length
9.25 in
Depth
9.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-C0JJ-40GH-110V
- Zoro #
- G423362164
- UPC #
- 866138436698
- Country of Origin
- China
Dimensions
- Width
- 8.46 in
- Length
- 9.25 in
- Depth
- 9.05 in
Details
- Voltage
- 220 V
- Sound Level
- 25 dB
- Color
- Black
- For Use With
- Indoor
- Application
- Ozone generator
Description
Designed for efficient deodorization and deep air purification, this ozone generator delivers strong performance with easy operation. Whether removing stubborn odors from smoke, pets, cooking, or damp spaces, it works quickly and effectively. With multiple timer modes and a portable design, it's an ideal solution for maintaining a fresher, cleaner environment in both residential and commercial spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.