900 sq. ft. HEPA Room Air Purifier in White with Activated Carbon, for Odor, Pet Fur, Smoke Removal
- Mfr # ZRSD-01
- Zoro # G924174471
product price:Â
$
35.15
/ea
Key Features
Length
4.92 in
Width
4.92 in
Sound Level
36 dBA
Height
9.64 in
For Use With
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZRSD-01
- Zoro #
- G924174471
- UPC #
- 341241908190
- Country of Origin
- China
Dimensions
- Length
- 4.92 in
- Width
- 4.92 in
- Height
- 9.64 in
Details
- Sound Level
- 36 dBA
- For Use With
- Indoor
- Item
- Air Purifiers
- Voltage
- 5 V
- Air Flow
- 27.25 CFM
- Color
- White
- Air Filter Media Type
- HEPA
- Coverage
- 900 sq ft
- Features
- Automatic Shutoff, Fan Included, Portable, Quiet, Timer, Washable Filter
Description
Are you struggling with persistent pet hair, invisible allergens, or lingering smoke smells in your personal space. Our 3-stage air purifier is the answer. Featuring a high-efficiency HEPA filter, it traps 99.97% of particles as small as 0.3 microns, while the Activated Carbon layer acts as a total odor eliminator. Enjoy a healthier environment with this compact portable air purifier designed to fit perfectly anywhere.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.