AirFilter, 2inD, 12inH, 12inW, Pleated
- Mfr # OPF1212
- Zoro # G7962455
product price:Â
$
30.15
/ea
Key Features
For Use With
49K236, 49K237
Length
2 in
Width
12 in
Height
12 in
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPF1212
- Zoro #
- G7962455
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Filter
- For Use With
- 49K236, 49K237
- Material
- Polyester
- Air Filter Item
- Pleated Air Filter
- Frame Included
- Yes
- MERV
- 11
- Frame Material
- Cardboard
- Media Material
- Cellulose, Paper
- Performance Rating
- MERV 11
- Standards
- UL 900
- Air Flow @ 300 fpm
- 300 cfm
- Number of Filters
- 1
- Compatible Manufacturer Model Number
- OVH230, OVH230RT
- Filter Type
- Pleated
- Includes Frame
- Frame Included
- Filters Out
- Dander, Dust, Particles, Pollen, Smoke
- Number of Layers
- 1
- Shell Material
- Polyester
Dimensions
- Length
- 2 in
- Width
- 12 in
- Height
- 12 in
- Nominal Height
- 12 in
- Nominal Width
- 12 in
- Nominal Depth
- 2 in
- Nominal Filter Size
- 12x12x2
- Actual Depth
- 2 in
- Actual Height
- 12 in
- Actual Width
- 12 in
Description
Air Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 2 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 49K236, 49K237, Compatible Manufacturer Model Number OVH230, OVH230RT, Number of Filters 1, Media Material Cellulose, Paper, Nominal Depth 2 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To Not Applicable, Filters Out Dander, Dust, Particles, Pollen, Smoke, Filter Efficiency Not Applicable, Air Flow @ 300 fpm 300 cfm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.