Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Layers Folding Collapsible Service Cart Pack-N-Roll, Black, 50 Lb. Load Capacity per Shelf

  • Mfr # ED-W46578737

  • Zoro # G915874571


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
150 lb
Color
Black
Overall Width
25.6 in
Finish
Black
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W46578737
Zoro #
G915874571
UPC #
911930651968
Country of Origin
China

Dimensions

Overall Width
25.6 in
Overall Height
32.7 in
Overall Length
15.4 in

Details

Load Capacity
150 lb
Color
Black
Finish
Black
Number of Shelves
3
Material
Iron+Plastic
For Use With
Domestic / Commercial
Item
Dolly

Description

The 3-Layer Folding Collapsible Service Cart is your ultimate solution for efficient organization and portability. Designed to keep all your tools, equipment, and supplies neatly arranged, this versatile cart is perfect for home, garage, or industrial projects. With a sturdy 150 lbs capacity, it offers ample storage while being compact and easy to fold for space-saving convenience. Built to last with durable materials, this cart ensures that your tasks are completed seamlessly, whether you're working in a workshop or on a maintenance project.


  • The 3 collapsible shelves provide ample space to store tools, files, garden supplies, and more, helping you keep everything in one place and making your work more efficient.
  • Featuring a secure locking mechanism, this cart ensures stability during use. With a robust design and a capacity of 150 lbs, it's built to handle tough tasks and high demand.
  • When not in use, this cart folds down to just 8 inches, making it incredibly easy to store in tight spaces like your garage or workshop without taking up unnecessary room.
  • Made from high-quality materials, this collapsible cart is built to last. It's tough enough for regular use in home, garage, or industrial settings, ensuring it stays reliable for years.
  • Ideal for a variety of uses, this cart can be used for everything from maintenance tasks to transporting supplies. Its compact, foldable design and heavy-duty capacity make it perfect for any project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.