Shop EDENDIRECT
See all product information
Create Account
30 in. 2 fan speeds Drum Fan in Black with Adjustable Tilt and Rolling Casters
- Mfr # ZRW5512P468549
- Zoro # G724174466
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Length
32.68 in
Color
Black
Type
Industrial Fan
Height
33.46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRW5512P468549
- Zoro #
- G724174466
- UPC #
- 559523943962
- Country of Origin
- China
- Item
- Fans
- Voltage
- 120 V
- Color
- Black
- Type
- Industrial Fan
- Air Flow
- 13,520 CFM
- Number of Speeds
- 2 Speeds
Dimensions
- Length
- 32.68 in
- Height
- 33.46 in
- Cord Length
- 6 ft
- Width
- 10.63 in
Description
The 30 in. high-velocity drum fan model is engineered for powerful, stable ventilation in industrial, commercial, and residential spaces. It operates at 120 V AC, 60 Hz with a rated current of 2.6 A, delivering an ultra-high airflow of 9,870 CFM in low speed and 13,520 CFM in high speed. Built with a heavy-duty metal structure, rear and front grilles, and a safe carrying handle, it features stable feet and wheel assembly for easy mobility. The fan uses a 3-prong grounded plug with a 5 A fuse for safety and is equipped with a 70.8 in power cord. It supports two-speed control, low-noise operation, and is suitable for workshops, warehouses, garages, and large-area cooling and ventilation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.