Indoor/Outdoor Ceiling Fan

  • Mfr # 50321
  • Zoro # G625074339
product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Blade Finish
Painted
Amps
.35 A to 2.0 A
Blade Decorative Finish
Fresh White; Light Oak
For Location
Bedroom, Outdoor, Sunroom
Includes
3 in Downrod, Pull Chain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50321
Zoro #
G625074339
UPC #
049694503213
Country of Origin
China
Blade Finish
Painted
Amps
.35 A to 2.0 A
Blade Decorative Finish
Fresh White; Light Oak
For Location
Bedroom, Outdoor, Sunroom
Includes
3 in Downrod, Pull Chain
Speed Controllable - Fans
Yes
Light Kit
No
Phase
Single
Switch Style
Built-In
Mounting Orientation
Angled, Horizontal
Reversible
Yes
Mount Type
Downrod
Standards
ETL
Area Covered (Cooling) - Fans
100 sq ft
Fan Housing Color
White
RPM
283 RPM
Number of Blades
3
Item
Ceiling Fan
Bearing Type
Ball
Series
Cassius
Reversible Blades
Yes
Fan Watts
29 W
Airflow
2,598 cfm
Housing Finish
Powder Coated
Environment Rating
Damp
Voltage
120V
Number of Speeds
3

Dimensions

Blade Diameter
36 in

Description

Ceiling Fan, 36 in Blade Diameter, 120V Voltage, 29 W Fan Watts, Phase Single, Motor HP Not Applicable, 283 RPM RPM, Number of Speeds 3, Blade Finish Painted, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Light Kit No, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 100 sq ft, Includes 3 in Downrod, Pull Chain, Standards ETL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.