
30 in. Recessed Freestanding Electric Fireplace in Black, Water Vapor Fireplace with Remote, Timer
Mfr # ZR-BLR80
Zoro # G222701645
product price:Â $719.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Freestanding
Voltage
120 V
Width
31-1/2 in
Height
8.27 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-BLR80
Zoro #
G222701645
UPC #
887186762966
Country of Origin
China
Dimensions
Width
31-1/2 in
Height
8.27 in
Details
Mounting Type
Freestanding
Voltage
120 V
Color
Black
Watts
200 W
Description
Elevate your living space with our Multicolor Flame Vapor Fireplace, featuring a captivating 9-color RGB flame display that allows you to customize your ambiance effortlessly. This stylish fireplace not only enhances your decor but also functions as a humidifier, ensuring fresh air while protecting your skin and respiratory health. With easy remote control and an intelligent water system for consistent misting, it's designed for safety and energy efficiency, making it perfect for homes with children and pets. Whether freestanding or as a stunning backdrop for your TV, our vapor fireplace combines elegance and functionality, creating a cozy atmosphere for unforgettable moments with loved ones. Experience the luxury of a beautiful, heat-free fireplace today!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.