
30-Inch High Velocity Floor Fan with Roll Booster, 3-Speed, Tilt Head, for Industrial Use
Mfr # IR-FLOOR30B01
Zoro # G216100140
product price: $264.99
/ea
Free Shipping & Returns
Key Features
For Use With
Indoor/Outdoor
Blade Material
Metal
Length
30 in
Color
Black
Fan Power Source
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IR-FLOOR30B01
Zoro #
G216100140
UPC #
954300147395
Country of Origin
China
Dimensions
Length
30 in
Width
30 in
Height
29 in
Blade Diameter
30 in
Details
For Use With
Indoor/Outdoor
Blade Material
Metal
Item
Fans
Color
Black
Fan Power Source
Plug-In
Air Flow
300/6300/7500
CFM
Description
Delivering powerful airflow and industrial-grade performance, this 30-inch high-velocity floor fan is built for rapid cooling in large spaces. Featuring three adjustable speeds, aluminum fan blades, and a 360° tilt head, it ensures targeted airflow exactly where its needed. The Roll Booster design allows for easy mobility, while its durable construction and anti-vibration mat ensure stable and long-lasting operation. Ideal for warehouses, garages, gyms, workshops, and other commercial or industrial environments.
- With low (300 CFM), medium (6300 CFM), and high (7450 CFM) settings, this floor fan delivers consistent, high-velocity airflow to cool large areas quicklyperfect for commercial, warehouse, or workshop settings.
- The fan head offers full-range tilt adjustment, allowing you to direct airflow precisely where it's neededfrom floor-level circulation to targeted cooling in elevated areas.
- Equipped with a built-in Roll Booster feature, this fan is easy to move across large areas without lifting. Quickly reposition it to provide cooling wherever you need it most.
- Constructed with tough aluminum fan blades and a rugged housing, this floor fan stands up to heavy daily use and harsh environments, offering long-lasting performance you can rely on.
- Designed with safety in mind, the fan features an anti-vibration mat to keep it stable even at high speeds, reducing movement and noise during operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.