Shop EDENDIRECT
See all product information
Create Account
50 pt. 3,500 sq. ft. Dehumidifier in White with Drain Hose, Bucket and Auto Defrost for Basement
- Mfr # ZRZHUMI-AS-CSJ72XK-4D5WT-OL
- Zoro # G324174521
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Color
White
Includes
Drain Hose Included, Timer
Depth
12.68 in
Height
20.59 in
Bucket capacity
9.5 pints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRZHUMI-AS-CSJ72XK-4D5WT-OL
- Zoro #
- G324174521
- UPC #
- 341241908169
- Country of Origin
- China
- Color
- White
- Includes
- Drain Hose Included, Timer
- Bucket capacity
- 9.5 pints
- Fan Speed
- 2
- Capacity 24 hrs 60 rh
- 50 pt
- Voltage
- 115 V
- Item
- Dehumidifiers
Dimensions
- Depth
- 12.68 in
- Height
- 20.59 in
- Width
- 9.21 in
Description
Its small and round shape makes it cute and beautiful in every corner of the home. 50 pt. of dehumidification capacity (80 DegF, 60%RH), the largest covered area up to 3,500 sq. ft., suitable for medium rooms, basements, homes, bathrooms, bedrooms. Please note that its customizable humidity range is 30%-80%. And its operating ambient temperature is 41-100.4 DegF.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.