30 pt 2000 sq ft Dehumidifier for Home with Bucket Drain Hose in White
- Mfr # ZR-FDD12-5091
- Zoro # G223362135
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Voltage
115 V
Height
16 in
Application
Dehumidifiers
Color
White
Bucket Capacity
5.3 pints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-FDD12-5091
- Zoro #
- G223362135
- UPC #
- 712544938236
- Country of Origin
- China
Dimensions
- Height
- 16 in
- Width
- 8.07 in
Details
- Voltage
- 115 V
- Application
- Dehumidifiers
- Color
- White
- Bucket Capacity
- 5.3 pints
Description
Experience the Power of Our Portable Dehumidifier Introducing the best dehumidifier for garage designed to tackle America's humidity challenges With a 30 pint max dehumidification capacity and a maximum coverage area of 2000 square feet it's perfect for large rooms basements bathrooms and bedrooms You'll be impressed by its powerful compressor and condenser as you connect the drain pipe and watch water drain out within minutes Featuring a generous 25 liter water tank this dehumidifier for bathroom outperforms others in its class Experience efficient moisture removal and enjoy a more comfortable home
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.