Shop EDENDIRECT
See all product information
Create Account
Commercial Dehumidifier with Pump, 190 PPD, 8500 Square Feet Coverage, Quiet, Bucketless
- Mfr # ZR-DS190PN
- Zoro # G923362053
product price:Â
$
1,050.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Voltage
120 V
Application
Dehumidifiers
Height
32.28 in
Power Cord Length
1 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-DS190PN
- Zoro #
- G923362053
- UPC #
- 331929376991
- Country of Origin
- China
Dimensions
- Height
- 32.28 in
- Power Cord Length
- 1 ft
- Width
- 16.92 in
Details
- Color
- Blue
- Voltage
- 120 V
- Application
- Dehumidifiers
- Amps
- 8.3 A
- Fan CFM
- 400 cfm
Description
This commercial dehumidifier features a powerful low energy compressor, copper tube condenser and accurate sensors that removes up to 190 PPD per day at saturation, 95 degrees Fahrenheit, 90 percent relative humidity and 990 PPD at AHAM, 80 degrees Fahrenheit, 60 percent relative humidity. Ideal for large rooms, basements, garages or water damage restoration. The centrifugal motor, unobstructed air outlet and built-in heavy duty pump allow air to exit quickly and smoothly, operate it conveniently covering an area of up to 8500 square feet. With solid blue casing, it can not only withstand harsh environments, but also serve as a decorative piece.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.