Shop EDENDIRECT
See all product information
Create Account
48 pt. 4,500 sq.ft. Dehumidifier for Home in White with Drain Hose, Bucket for Basement, 24H Timer
- Mfr # ZR-AP20-1909EE
- Zoro # G923362084
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Voltage
115 V
Fan Speed
2
Width
15.16 in
Includes
Drain Hose Included, Timer
Depth
23.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-AP20-1909EE
- Zoro #
- G923362084
- UPC #
- 982227638597
- Country of Origin
- China
Dimensions
- Width
- 15.16 in
- Depth
- 23.62 in
Details
- Voltage
- 115 V
- Fan Speed
- 2
- Includes
- Drain Hose Included, Timer
- Bucket Capacity
- 6.3 pints
- Application
- Dehumidifiers
- Color
- White
Description
Today we introduce this dehumidifier for you that is specifically designed for the unique humidity challenges of coastal living. Don't let excess moisture dampen your comfort-get your high-performance, stylish dehumidifier today and enjoy a healthier, dryer home environment! Order Now to Transform Your Home!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.