32.99-in W Black Wall mount LED Wall-mount Electric Fireplace with Remote Control Included

  • Mfr # ZR-EF30T

  • Zoro # G822701717


product price: $469.99
/ea
Free Shipping & Returns

Key Features

BtuH
5100 BTU
Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Watts
1500 W
Width
32.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-EF30T
Zoro #
G822701717
UPC #
956585657675
Country of Origin
China

Dimensions

Width
32.99 in
Height
24.72 in

Details

BtuH
5100 BTU
Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Watts
1500 W
Color
Black
Voltage
120

Description

Elevate the look and feel of your home with this modern electric fireplace insert, offering both decorative charm and practical heating. Featuring realistic resin logs, a glowing ember bed, and three flame color options, it creates a cozy ambiance with or without heat. A built-in log speaker adds the soothing crackle of a real fire, while the dual heat settings and 1-9 hour timer offer personalized comfort and convenience. Designed for easy integration under a TV or inside an entertainment center, this fireplace insert is smokeless, energy-efficient, and packed with safety features for worry-free enjoyment all year long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.