30 pt. 2,000 sq. ft. Dehumidifier for Damp Rooms in White, Bucket and Auto Defrost for Basement
- Mfr # ZRZHUMI-AS-CSJ72XK-2WT-OL
- Zoro # G424174483
product price:Â
$
138.99
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
- ZRZHUMI-AS-CSJ72XK-2WT-OL
- Zoro #
- G424174483
- UPC #
- 559523943986
- Country of Origin
- China
Description
This dehumidifier is different from other dehumidifiers on the market, and there are 3-color indicator to display real time ambient humidity. Its small and round shape makes it cute and beautiful in every corner of the home. 30 pt. of dehumidification capacity (6 DegF, 60%RH), the largest covered area up to 2,000 sq. ft., suitable for medium rooms, basements, homes, bathrooms, bedrooms. Please note that its customizable humidity range is 20%-90%. And its operating ambient temperature is 41-100.4 DegF.
Documents & Resources