35.2 Pints/Day Large Home Dehumidifier, Manual Control Dehumidifier with Sleep Mode & Continuous
- Mfr # MVDHM-X3MXSU
- Zoro # G024931516
product price:Â
$
82.49
/ea
Key Features
Height
26.77 in
Application
Fans
Width
20.47 in
Voltage
110 V
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVDHM-X3MXSU
- Zoro #
- G024931516
- UPC #
- 486507977043
- Country of Origin
- China
- Application
- Fans
- Voltage
- 110 V
- Color
- Black
Dimensions
- Height
- 26.77 in
- Width
- 20.47 in
- Depth
- 20 in
Description
This 20inch wall mounted brushless DC industrial fan features four adjustable speed settings for flexible airflow control, along with a vertical angle adjustment mechanism to direct air precisely where needed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.