35-Pint Compact Dehummidifier with Slide-Out Bucket, 3000 Sq. Ft.
- Mfr # ADH35K26
- Zoro # G823362740
product price:
$
253.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Depth
9.4 in
Cabinet Material
Plastic
Includes
Dehumidifier, Manual, Warranty
Refrigerant Type
R-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADH35K26
- Zoro #
- G823362740
- UPC #
- 850081340805
- Country of Origin
- Thailand
- Voltage
- 115V
- Cabinet Material
- Plastic
- Includes
- Dehumidifier, Manual, Warranty
- Refrigerant Type
- R-32
- Color
- White
- Item
- Dehumidifier
- Bucket Capacity
- 35-Pint
Dimensions
- Depth
- 9.4 in
- Width
- 13.8 in
- Height
- 19.7 in
Description
Balanced humidity for a more comfortable home. The Hisense 35 Pint Compact Dehumidifier covers spaces up to 3,000 square feet with effective, efficient moisture removal - without demanding much space or attention in return. The slide-out bucket design makes emptying clean and simple, and auto shut-off kicks in automatically when the bucket reaches capacity to prevent overflows. An easy-carry handle makes repositioning the unit effortless, so you can move it to wherever moisture is most persistent throughout your home. Quiet operation keeps the environment comfortable in bedrooms and living areas, while low-temperature performance down to 38°F makes it effective in basements and garages where humidity tends to linger. A washable, removable filter sustains clean airflow with minimal upkeep.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.