Shop EDENDIRECT
See all product information
Create Account
36 in. 3 Speeds Industrial Drum Fan, 18000 CFM, 360 Deg Tilt
- Mfr # ZRFT-36
- Zoro # G424174469
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Fan Cord Length
9.8 ft
Length
35.83 in
Color
Black
Voltage
120 V
Height
35.83 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRFT-36
- Zoro #
- G424174469
- UPC #
- 442137887947
- Country of Origin
- China
- Color
- Black
- Voltage
- 120 V
- Item
- Fans
- For Use With
- Indoor, Outdoor
- Watts
- 600 W
- Number of Speeds
- 3 Speeds
- Air Flow
- 18,000 CFM
Dimensions
- Fan Cord Length
- 9.8 ft
- Length
- 35.83 in
- Height
- 35.83 in
- Width
- 15.75 in
Description
The 36 in. Industrial Drum Fan combines a high-performance 600W pure copper motor with double ball bearings and rugged metal construction to deliver exceptional airflow, extended longevity, and stable operation. Compared to standard drum fans, its solid copper motor and dual-bearing design last 50% longer while generating up to 18000 CFM of tornado-force airflow, rapidly cooling large spaces up to 1200 sq. ft. Built with premium materials including a heavy-duty metal drum housing, reinforced protective grills, industrial-grade casters, and a 9.8ft. extra-long power cord, this fan is designed to withstand demanding conditions in warehouses, workshops, and garages while providing instant cooling-dropping temperatures from 90 DegF to 75 DegF in just 3 seconds.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.