36 Inch Electric Fireplace Heater, 1500W 5100 BTU, Heats up to 400 Sq Ft, 36 in L x 4.45 in W x
- Mfr # MVDHM-36F
- Zoro # G824931563
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Watts
1,500 W
Color
Black
Heating Area (Sq.-Ft.)
400 sq-ft
BtuH
5,100 BTU
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-36F
- Zoro #
- G824931563
- UPC #
- 420567929055
- Country of Origin
- China
Dimensions
- Width
- 4.45 in
- Depth
- 36 in
- Height
- 13.78 in
Details
- Watts
- 1,500 W
- Color
- Black
- Heating Area (Sq.-Ft.)
- 400 sq-ft
- BtuH
- 5,100 BTU
- Voltage
- 120 V
Description
Create a warm and inviting focal point with this 36-in electric fireplace insert, designed to fit seamlessly into your wall or fireplace surround. These electric fireplace inserts combine modern style with practical heating performance, featuring a 5,100 BTU heating capacity to provide supplemental warmth for areas up to 500 sq. ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.