Shop EDENDIRECT
See all product information
Create Account
36 Inch Slim Electric Fireplace Heater, 36x5.51x17.72 in Body with 26.57x8.27 in Firebox, 750W/1500W
- Mfr # MVDHM36
- Zoro # G224931491
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Watts
750/1,500 W
BtuH
5,100 BTU
Depth
36 in
Width
5.51 in
Voltage
110-120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVDHM36
- Zoro #
- G224931491
- UPC #
- 366666761137
- Country of Origin
- China
- Watts
- 750/1,500 W
- BtuH
- 5,100 BTU
- Voltage
- 110-120 V
- Heating Area (Sq.-Ft.)
- 400 sq-ft
- Color
- Black
Dimensions
- Depth
- 36 in
- Width
- 5.51 in
- Height
- 17.72 in
Description
Enjoy the warmth and atmosphere of a fireplace without the need for a traditional chimney or vent. This 36-in electric fireplace insert is designed for recessed or wall-mounted installation and features customizable flame effects with 13 flame colors, 13 log flame colors, and 5 dimming levels. The 750W and 1500W heat settings provide supplemental warmth for rooms up to 550 sq ft, while adjustable temperature controls help create a comfortable environment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.