Shop EDENDIRECT
See all product information
Create Account
3960 CFM Indoor Portable Evaporative Cooler for 950 square feet, 3 Speed Air Cooler
- Mfr # ZR-LBW-12000RC
- Zoro # G923362138
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Width
16.34 in
Coverage Area - Maximum
950 sq. ft.
Number of Speeds
3
Water Capacity
21 gal
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-LBW-12000RC
- Zoro #
- G923362138
- UPC #
- 685731721884
- Country of Origin
- China
Dimensions
- Width
- 16.34 in
- Height
- 47.44 in
Details
- Coverage Area - Maximum
- 950 sq. ft.
- Number of Speeds
- 3
- Water Capacity
- 21 gal
- Color
- White
- Includes
- Casters, Hardware, Motor, Remote Control, Support Brackets
- HP
- 0.27 hp
- Airflow
- 3,960 CFM
Description
This Portable Evaporative Cooler has up to 3960 CFM high performance circulates air, is designed to provide exceptional cooling performance for large spaces. With a powerful motor, three adjustable fan speeds, and vertical and horizontal swing functions, this air cooler ensures optimal airflow for any environment. The large capacity water tank, combined with ice box technology, vertical and horizontal swing functions to select your preferred air outlet, delivers an enhanced cooling effect, making it perfect for hot summer days. The included remote control and intuitive panel controls offer convenient operation, while its energy efficient design keeps your space cool without excessive electricity consumption. Ideal for homes, offices, garages, and workshops, this air cooler is the ultimate solution for staying cool and comfortable.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.