Shop EDENDIRECT
See all product information
Create Account
1800 CFM Indoor Portable Evaporative Cooler for 600 square feet, 3 Speed Air Cooler
- Mfr # ZR-LBW-6500RC-1
- Zoro # G423362096
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Height
38.19 in
Airflow
1,800 CFM
Includes
Casters, Hardware, Motor, Remote Control
Number of Speeds
3
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-LBW-6500RC-1
- Zoro #
- G423362096
- UPC #
- 685731721877
- Country of Origin
- China
Dimensions
- Height
- 38.19 in
- Width
- 13.39 in
Details
- Airflow
- 1,800 CFM
- Includes
- Casters, Hardware, Motor, Remote Control
- Number of Speeds
- 3
- Color
- White
- Water Capacity
- 10 gal
- Coverage Area - Maximum
- 600 sq. ft.
Description
This Portable Evaporative Cooler has up to 1800 CFM high performance circulates air. With a powerful motor, three adjustable fan speeds, and vertical and horizontal swing functions, this air cooler ensures optimal airflow for any environment. The large capacity water tank, combined with ice box technology, vertical and horizontal swing functions to select your preferred air outlet, delivers an enhanced cooling effect, making it perfect for hot summer days. The included remote control and intuitive panel controls offer convenient operation, while its energy efficient design keeps your space cool without excessive electricity consumption. Ideal for bedroom, living room, office, and restaurant, this air cooler is the ultimate solution for staying cool and comfortable.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.