Shop EDENDIRECT
See all product information
Create Account
White Evaporative Cooler Tower Fan, 110V 45W Energy-Saving Standing Evaporative Air Cooler with
- Mfr # MVDHM-RNA36
- Zoro # G524931504
product price:Â
$
55.59
/ea
Key Features
Height
32 in
Width
9 in
Number of Speeds
3
Color
White
Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-RNA36
- Zoro #
- G524931504
- UPC #
- 641775963550
- Country of Origin
- China
Dimensions
- Height
- 32 in
- Width
- 9 in
- Depth
- 9 in
Details
- Number of Speeds
- 3
- Color
- White
- Voltage
- 110 V
Description
This 36-inch US standard column tower fan runs on 110V with 45W low power consumption. It features a reliable copper motor for stable and quiet operation. Supported by touch and remote dual controls, it has 3 speeds, 3 working modes and wide oscillation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.