
4-Bars Stainless Steel Wall Mounted Electric Towel Warmer Drying Rack Towel Heater in Silver
Mfr # ZR-EB04BR2003
Zoro # G222701706
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Height
3.2 in
Material
Stainless
Color
Silver
Width
20.5 in
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-EB04BR2003
Zoro #
G222701706
UPC #
175950969124
Country of Origin
China
Dimensions
Height
3.2 in
Width
20.5 in
Length
24.2 in
Details
Material
Stainless
Color
Silver
Item
Wall Mounted Electric Towel Warmer Rack
Finish
Silver
Description
Are you still troubled by damp, moldy, and smelly towels. This 110V electric towel rack is your savior! It can intelligently control the temperature between 113 ° F and 140 ° F, providing you with a comfortable and warm touch. There are always on and timed modes, which are convenient and energy-saving. The digital display is easy to operate. It can also dry, moisture-proof, sterilize, and deodorize, with a load-bearing capacity of up to 10 kilograms. Whether it's the bathroom or other spaces, having it allows you to enjoy dryness and cleanliness.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.