
4 ft. x 50 ft. 19-Gauge Black Vinyl Coated Welded Wire Fence
Mfr # ED-W2286P160459
Zoro # G715874573
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Height
48 in
Mesh Size
1/2 in
Length
50 ft
Color
Black
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED-W2286P160459
Zoro #
G715874573
UPC #
851253542768
Country of Origin
China
Dimensions
Height
48 in
Mesh Size
1/2 in
Length
50 ft
Thickness
0.1 in
Details
Color
Black
Material
Metal
Features
Galvanized, Vinyl Coated
Item
Wire Mesh
Finish
Black
Gauge
19
Chain Link Type
Welded
Application
Wire Mesh
For Use With
Domestic / Commercial
Fence Application
Garden, Pool, Security
Description
Are you worried about your chickens, ducks, rabbits, and other farm animals being attacked by predators such as rattlesnakes and raccoons? This hardware cloth is made of steel, galvanized, and coated with black vinyl for enhanced durability. It is rust and corrosion-resistant with high ductility, and the welding process ensures a strong structure. Providing excellent protection, it helps keep your animals safe and gives you peace of mind.
- Welded wire fence is galvanized inside and PVC double-coated outside, ensuring maximum rust resistance, durability, and long service life.
- Made of black annealed steel wire, galvanized again after welding for superior anti-corrosion and anti-rust performance.
- Manufactured using environmentally friendly methods and meets global uniform standards.
- Designed for safety and sturdiness, making it ideal for poultry protection, such as rabbit enclosures, chicken fencing, and duck runs.
- Can be easily cut and customized to fit your specific needs, allowing for DIY modifications.
- Durable enough to work underground for many years without needing frequent replacement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.