42 in. Freestanding Smart Electric Fireplace in Black, with Wall Mount, Adjustable Brightness, Remote

  • Mfr # ZR-49718673340

  • Zoro # G822701601


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
BtuH
5100 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Voltage
120
Height
18.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-49718673340
Zoro #
G822701601
UPC #
671150202431
Country of Origin
China

Dimensions

Height
18.11 in
Width
42 in

Details

Mounting Type
Wall Mount
BtuH
5100 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Voltage
120
Color
Black
Watts
1500 W

Description

Enhance your living space with our stylish electric fireplace, designed for both safety and ambiance. Featuring a cool-to-touch glass front, multiple safety locks, and an automatic shut-off function, it ensures peace of mind. Enjoy customizable warmth with two heating levels and a stunning array of 12 flame colors,144 combinations,Adjustable Flame Brightness and Adjustable Flame Colors to create the perfect mood. With energy-efficient options and user-friendly controls, this fireplace offers supplemental heating for up to 400 square feet. The complete package includes everything needed for easy installation. Transform your home today with this exceptional electric fireplace!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.