Shop EDENDIRECT
See all product information
Create Account
42 Inch Recessed & Wall-Mounted Electric Fireplace, Electric Fireplace Insert with Realistic Flame
- Mfr # MVDHM-002-42
- Zoro # G924931548
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Color
Black
Depth
19.3 in
Width
5.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-002-42
- Zoro #
- G924931548
- UPC #
- 419298729140
- Country of Origin
- China
Dimensions
- Depth
- 19.3 in
- Width
- 5.55 in
- Length
- 42 in
Details
- Voltage
- 120 V
- Color
- Black
Description
Turn any room into a more inviting retreat with this versatile electric fireplace, designed to add both warmth and ambiance to your everyday space. Its vent-free design lets you enjoy the cozy feel of a fireplace without the hassle of a chimney, vent, or gas line, while flexible installation options make it easy to fit your room and decoration.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.