Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42.01-in W Black Wall mount LED Flat wall Electric Fireplace with Remote Control Included

  • Mfr # ZR-EF42

  • Zoro # G222701720


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Heating Area (Sq.-Ft.)
400 sq ft
Height
21.65 in
BtuH
5100 BTU
Mounting Type
Wall Mount
Watts
1500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-EF42
Zoro #
G222701720
UPC #
313294818252
Country of Origin
China

Dimensions

Height
21.65 in
Width
42.01 in

Details

Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5100 BTU
Mounting Type
Wall Mount
Watts
1500 W
Color
Black
Voltage
120

Description

This electric fireplace features 120V 60Hz 1500W power for fast heating with two heat settings five brightness levels and three flame color options to create a cozy atmosphere with a soft and realistic flame effect it includes automatic temperature control for energy efficiency a flexible recessed design suitable for rooms up to 400 square feet a 1 to 9 hour timer remote and panel control and dual overheat protection for safe use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.